Shop All Traffic Safety Vests and Apparel
Kishigo
Large Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # FM389-L
Zoro # G7857394
product price: $65.15
/ea
Sold in multiples of 3 for $195.45
$195.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Back Stripe Pattern U-Block
- Standards ANSI 107 Type R Class 2, ASTM F1506, ATPV=4.6 cal/cm2, NFPA 70E-2012
- Color Yellow/Green
- Hazard Risk Category (HRC) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # FM389-L
- Zoro # G7857394
- UPC # 801094101525
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44" to 48" |
Length | 29 in |
Details
ANSI Class | 2 |
Back Stripe Pattern | U-Block |
Standards | ANSI 107 Type R Class 2, ASTM F1506, ATPV=4.6 cal/cm2, NFPA 70E-2012 |
Color | Yellow/Green |
Hazard Risk Category (HRC) | 1 |
Gender | Unisex |
Vest Stripe Color Family | Silver |
Number of Pockets with Closure | 0 |
ATPV Rating | 5.1 |
Features | 2" Wide High Performance Breathable Reflective Material; Flame Resistant Hook and Loop Front Closure; Two Lower Inside Patch Pockets; Left Chest Inside 2-Tier, 4-Division Pocket |
Material | Polyester Mesh |
Stripe Color | Silver |
Item | Flame Resistant High Visibility Vest |
Closure Type | Hook-and-Loop |
Number of Inside Pockets | 3 |
Number of Outside Pockets | 0 |
Description
L, Lime, Class 2, Usa, Fr Breathable Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-E)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size XL (20-9-1581TFL-12)
- AIR SYSTEMS INTL Filtration Panel (BB100-CO HANSEN)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, L (65111318L)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1055-M)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-2X)
- KISHIGO 5XL Class 2 Breakaway High Visibility Vest, Lime (1174-5X)
- KISHIGO 3XL Class 3 High Visibility Vest, Orange (1243-3X)
- KISHIGO Vest, Breakaway, Class 3, Lime, XL (1552B-XL)
- KISHIGO Small Women's High Visibility Vest, Lime (1521-S)
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK36)
- Kishigo Workwear and Protective Clothing