Shop All Traffic Safety Vests and Apparel
Kishigo
Large Black Panels Safety Vest, Orange
Mfr # 1514-L
Zoro # G5142593
Sold in multiples of 3 for $70.17
$70.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- ANSI Class 2
- Vest Stripe Color Family Green/Yellow and Silver
- Gender Unisex
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1514-L
- Zoro # G5142593
- UPC # 801094151421
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 44" to 46" |
Length | 29 in |
Size | L |
Details
Stripe Color | Silver |
ANSI Class | 2 |
Vest Stripe Color Family | Green/Yellow and Silver |
Gender | Unisex |
ATPV Rating | Not Rated |
Back Stripe Pattern | U-Block |
Color | Orange/Red |
Number of Pockets with Closure | 3 |
Features | Ulta-Cool Polyester Mesh, Durable Webbing Reinforcement Closure, 2" Wide Silver Reflective Materials with 3" Breathable Contrasting Color, Reflective Trim Around Arms and Piping Down Sides For Added Low Light Visibility, Black Sides Provides Contrast and adds a Sporty Look |
Standards | ANSI/ISEA 107 Class 2 Compliant |
Item | Safety Vest |
Material | Cotton |
Closure Type | Zipper |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 2 |
ANSI Type | Type R, Class 2 |
Description
L, Orange, Class 2, Premium Black Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Green, Nylon (DMS-05835)
- CONDOR Leather Gloves, Gauntlet Cuff, L, PR (2AW10)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Blue (62825)
- NMC Danger No Smoking Or Open Flame Sign, DGA53AB (DGA53AB)
- KISHIGO XL Class 3 High Visibility Vest, Lime (1242-XL)
- KISHIGO High Visibility Vest, Class 3, L, Lime (1550-L)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-2X)
- KISHIGO High-Visibility Vest, Red, L/XL (B122-L-XL)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1163-2X)
- KISHIGO Large Class 2 High Visibility Vest, Orange (S5001-L)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, L (LUX-SSCLC2Z-YL)
- Kishigo Workwear and Protective Clothing