Shop All Rain Pants
Kishigo
L-XL, Orange, Class E, Storm Stopper Pro Rainwear Pant
Mfr # RWP101-L-XL
Zoro # G7377510
product price: $32.55
/ea
Sold in multiples of 3 for $97.65
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Seam Style Sealed
- Standards ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
- Ankle Type Adjustable Leg Cuff Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # RWP101-L-XL
- Zoro # G7377510
- UPC # 801094601605
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L/XL |
Details
Item | Hi-Visibility Class E Rain Pants |
Color | Orange |
Material | Polyester |
Seam Style | Sealed |
Standards | ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E |
Ankle Type | Adjustable Leg Cuff Straps |
Description
L-XL, Orange, Class E, Storm Stopper Pro Rainwear Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1150-RD_10X7 (U5-1150-RD_10X7)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, 2XL, PR (48UP80)
- MSA SAFETY Gas Regulator, 0.25Lpm (10034391)
- SCHNEIDER ELECTRIC Fixing Plate, Black, 60mm D (XVUZ02)
- KISHIGO 2X-3X, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-2X-3X)
- KISHIGO Rain Pant, Refl Piping, Lime, 2XL-3XL (RWP106-2X-3X)
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- KISHIGO Rain Pant, Refl Piping, Orange, S-M (RWP107-S-M)
- KISHIGO Rain Pant, Refl Piping, Lime, 4XL-5XL (RWP106-4X-5X)
- KISHIGO 4X-5X, Lime, Class E, Storm Stopper Rainwear Pants (9665P-4X-5X)
- GEMPLERS Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon (167461-RSLG)
- Kishigo Rain Pants