Shop All Rain Pants
Kishigo
L-XL, Orange, Class 3, Storm Cover Rainwear Pant
Mfr # RWP103-L-XL
Zoro # G7381905
product price: $20.99
/ea
Sold in multiples of 3 for $62.97
$62.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Seam Style Sealed
- Features Black Material on Knees to keep a clean appearance
- Waist Closure Elastic Waist with Drawstring
- Ankle Type Adjustable Cuff w/Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # RWP103-L-XL
- Zoro # G7381905
- UPC # 801094601841
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L/XL |
Details
Item | Class 3 Rain Pants |
Color | Orange |
Material | Polyester |
Seam Style | Sealed |
Features | Black Material on Knees to keep a clean appearance |
Waist Closure | Elastic Waist with Drawstring |
Ankle Type | Adjustable Cuff w/Zipper |
Description
L-XL, Orange, Class 3, Storm Cover Rainwear Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 1 PR (6632XL)
- MCR SAFETY Shoulder Leather Palm M, PK12 (1230M)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (INDI-CCPW-06-XXL)
- BARJAN 16 In Single Hose Tender Kit (RP94201)
- KISHIGO 2X-3X, Lime, Class 3, Storm Cover Rainwear Pant (RWP102-2X-3X)
- KISHIGO S-M, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-S-M)
- KISHIGO 2X-3X, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-2X-3X)
- KISHIGO Rain Pant, Refl Piping, Lime, L-XL (RWP106-L-XL)
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- KISHIGO S-M, Lime, Class E, Storm Stopper Rainwear Pants (9665P-S-M)
- GUARDIAN Tri Weave Rain Pants (756B XLG)
- Kishigo Rain Pants