Shop All Rain Pants
Kishigo
L-XL, Lime, Class E, Storm Stopper Rainwear Pants
Mfr # 9665P-L-XL
Zoro # G7376646
product price: $25.99
/ea
Sold in multiples of 3 for $77.97
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Features High Quality Elastic Suspenders with Quick Release Buckle
- Standards ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
- Ankle Type Adjustable Leg Cuff Straps
- Fly Closure Type Front Fly with Snap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 9665P-L-XL
- Zoro # G7376646
- UPC # 801094966575
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Details
Item | Class E Rain Bib Pants |
Color | Lime |
Features | High Quality Elastic Suspenders with Quick Release Buckle |
Standards | ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E |
Ankle Type | Adjustable Leg Cuff Straps |
Fly Closure Type | Front Fly with Snap Closure |
Description
L-XL, Lime, Class E, Storm Stopper Rainwear Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0297-RA_14x10 (LCU3-0297-RA_14x10)
- HY-KO No Parking Unauthorized Vehicles Towed Sign 12" x 18" (A20054)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 120)
- KISHIGO 4X-5X, Lime, Class E, Storm Stopper Rainwear Pants (9665P-4X-5X)
- KISHIGO S-M, Lime, Class E, Storm Stopper Rainwear Pants (9665P-S-M)
- KISHIGO Rain Pant, Refl Piping, Lime, 4XL-5XL (RWP106-4X-5X)
- KISHIGO L-XL, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-L-XL)
- KISHIGO 2X-3X, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-2X-3X)
- KISHIGO 2X-3X, Lime, Class 3, Storm Cover Rainwear Pant (RWP102-2X-3X)
- UTILITY PRO Basic Waterproof Rain Pant, L (UHV823-L)
- Kishigo Rain Pants