Shop All Traffic Safety Vests and Apparel
This Product is Discontinued
Kishigo
Jacket, Windbreaker, Class 3, Lime, 4XL (Discontinued)
Mfr # WB100-4X
Zoro # G5141236
This Product is Discontinued
Key Features
- Color Green
- Size 4XL
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # WB100-4X
- Zoro # G5141236
- UPC # 801094969163
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Length | 33 in |
Garment Length | Hip Length |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Maximum Chest Size | 62 in |
Sleeve Length | 30 in |
Minimum Chest Size | 60 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Windbreaker, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Green, Size 4XL, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 62 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Standards ANSI 107 Type R, Class 3 Compliant, Minimum Chest Size 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.