Shop All High Visibility Jackets & Coats
Kishigo
Jacket, Lime, Polyester, Unisex, 31" L, 2XL
Mfr # JS137-2X
Zoro # G3581704
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI 107
- Color Lime
- Features Reflective Piping, Soft Shell, Waist Cinches are Hidden in Front Pocket, Waterproof
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # JS137-2X
- Zoro # G3581704
- UPC # 801094103246
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 31 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 54 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Soft Shell Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Lime, Size 2XL, Number of Outside Pockets 4, Includes Hood No, Hood Style None, Maximum Chest Size 54 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Standards ANSI 107, Minimum Chest Size 52 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLXR-P-48-TT)
- KINCO Kinco HydroFlector Water-Resistant Suede Cowhide Driver with Double-Palm (397P-M)
- SIGNMISSION OSHA, 12" Height, Aluminum, 18" x 12", Landscape, Pallet Storage Area Warehouse Sign (OS-MISC-A-1218-L-19505)
- ERB SAFETY ERBOmega II Hard Hat, 6-Point Ratchet Suspension, Blue, (19956)
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, M (JS137-M)
- KISHIGO Jacket, Lime, Polyester, Unisex, 30" L, XL (JS137-XL)
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, S (JS137-S)
- KISHIGO 2X, Lime, Class 3, Economy Bomber Jacket (JS121-2X)
- KISHIGO 3X, Lime, Premium Brilliant Series 360 Parka (JS152-3X)
- KISHIGO XL, Orange Class 3 Economy Bomber Jacket (JS122-XL)
- ERGODYNE 8381 XL Lime Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25595)
- Kishigo Workwear and Protective Clothing