Shop All High Visibility Vests
Kishigo
High-Visibility Vests S
Mfr # 1586-S
Zoro # G711243618
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Standards ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
- Color Lime
- Material Polyester
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1586-S
- Zoro # G711243618
- UPC # 801094101969
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S |
Maximum Chest Size | 43 in |
Minimum Chest Size | 40 in |
Length | 26 1/4 in |
Details
Item | High-Visibility Vests S |
Standards | ANSI/ISEA 107-2015, ANSI/ISEA 107-2020 |
Color | Lime |
Material | Polyester |
Number of Outside Pockets | 2 |
Closure Type | Zipper |
Features | 2 in Wide High Performance Reflective Material with 3 in Contrasting Color for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit |
Covered Pocket Locations | Left Chest, Lower Pocket |
Number of Inside Pockets | 2 |
Gender | Women's |
Includes Microphone Tab | Yes |
Reflective Stripe Border Type | Contrasting |
Fabric Construction | Mesh |
Vest Front Style | Mesh |
ANSI Class | 2 |
ANSI Type | Type R |
Cooling | Yes |
Vest Back Style | Mesh |
Pocket Location | Inside, Left Chest, Outside, Right Chest |
Description
High-Visibility Vests S, ANSI Class 2, Gender Women's, Features 2 in Wide High Performance Reflective Material with 3 in Contrasting Color for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit, Standards ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 60 PK (18-11004)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (SB5680D)
- STRANCO Die-Cut Refl. Letter Label, A, 3In H, PK5 (DWR-3-A-5)
- RBL PRODUCTS $AUTOMASK 72" x 115 ROLL/TAPE (RB109)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size L (SV51B-2ZOM-L)
- TINGLEY Job Sight HighVisibility Yellow Breakway Mesh Vest, XL (V70522.L-XL)
- PIONEER Hi-Vis Heated Insulated Safety Vest, 100% Waterproof, Hi-Vis Yellow, XL (V1210260U-XL)
- MCR SAFETY Garments, Lime Green, Class2, Econ, Zip, Mesh X3 (VCL2MLZX3)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size M (SV4WOMM)
- 2W INTERNATIONAL Orange Fitted Safety Vest, X-Small, Class 2 (RW301C-2)
- ERB SAFETY Aware Wear ANSI Class 2 Economy Mesh Vest, - Lime, Size 3XL (61429)
- Kishigo High Visibility Vests