Shop All Traffic Safety Vests and Apparel
Kishigo
High-Visibility Vest, Zipper, Red, S/M
Mfr # B103-S-M
Zoro # G601767132
original price:
$24.89
5% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Back Stripe Pattern H
- Material Polyester
- Gender Unisex
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # B103-S-M
- Zoro # G601767132
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 27 in |
Size | S/M |
Minimum Chest Size | 36 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 42 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern H, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- SIGNMISSION OSHA Sign, Cryogenic Gloves And W/ Symbol, 18in X 12in Rigid Plastic, 12" W, 18" H, Portrait (OS-SF-P-1218-V-11058)
- AIGNER INDEX Lbl Holder, 2"X3", Magnetic C Channel, PK25 (MC203)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLARG (MCSLARG)
- KISHIGO High-Visibility Vest, Zipper, Red, L/XL (B103-L-XL)
- KISHIGO High-Visibility Vest, Zipper, Red, 4XL/5XL (B103-4X-5X)
- KISHIGO High-Visibility Vest, Zipper, Red, 2XL/3XL (B103-2X-3X)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1056-2X)
- KISHIGO 5XL Class 2 Breakaway High Visibility Vest, Orange (1176-5X)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1056-XL)
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, S (303-0500-LY/S)
- Kishigo High Visibility Clothing