Shop All Traffic Safety Vests and Apparel
Kishigo
High-Visibility Vest, Zipper, Red, L/XL
Mfr # B103-L-XL
Zoro # G101767090
original price:
$25.19
5% off
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Back Stripe Pattern H
- Number of Inside Pockets 2
- Number of Outside Pockets 4
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # B103-L-XL
- Zoro # G101767090
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Length | 27 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 44 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern H, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Sealant, Caulk Gun, 10.3 oz. (66640)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106329)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend: No Legend (88924)
- FIRST ALERT SMK DET BTRY DUAL SENSOR (1039828)
- KISHIGO High-Visibility Vest, Zipper, Red, S/M (B103-S-M)
- KISHIGO High-Visibility Vest, Zipper, Red, 4XL/5XL (B103-4X-5X)
- KISHIGO High-Visibility Vest, Zipper, Red, 2XL/3XL (B103-2X-3X)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Lime (1174-2X)
- KISHIGO Large Class 3 High Visibility Vest, Lime (1242-L)
- KISHIGO High-Visibility Vest, Red, L/XL (B122-L-XL)
- PIONEER Multi Pocket Mesh Vest, Orange, Medium (V1024850U-M)
- Kishigo Workwear and Protective Clothing