Shop All Traffic Safety Vests and Apparel
Kishigo
High-Visibility Vest, Zipper, Red, 4XL/5XL
Mfr # B103-4X-5X
Zoro # G401767219
original price:
$22.95
5% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester
- Back Stripe Pattern H
- Length 29 in
- Number of Inside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # B103-4X-5X
- Zoro # G401767219
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Length | 29 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern H, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 9, PR (E011Y/9)
- 3M Hlf Msk Resp 6503, L, Cart, AG, OV, P100, PK2 (29WT67-4JG12)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 1, 5 ft. x 50 ft., Vinyl/Polyester, 48 inch H, 14 Inch L, 30 pounds W, Yellow (3200-6-60)
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- KISHIGO High-Visibility Vest, Zipper, Red, S/M (B103-S-M)
- KISHIGO High-Visibility Vest, Zipper, Red, 2XL/3XL (B103-2X-3X)
- KISHIGO High-Visibility Vest, Zipper, Red, L/XL (B103-L-XL)
- KISHIGO High-Visibility Vest, Black, 2XL/3XL (B120-2X-3X)
- KISHIGO 4XL/5XL Class 2 High Visibility Vest, Lime (1805-4X-5X)
- KISHIGO High-Visibility Vest, Green, 4XL/5XL (B123-4X-5X)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1551-L)
- Kishigo High Visibility Clothing