Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Yellw/Grn, Universal
Mfr # GF187
Zoro # G4018100
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size Universal
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern Chevron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # GF187
- Zoro # G4018100
- UPC # 801094171412
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 40 in to 52 in |
Length | 27 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 40 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Chevron Back, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Pylon Metatarsal Guard Boot, M 14, PR (MB916B.14)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S (1488S)
- HILLMAN 2" Blk/Wht Number Set (842284)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH6X001200)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1056-M)
- KISHIGO High Visibility Vest, Unrated, Universal, Lime (PL-V26)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1076-L)
- KISHIGO 4XL/5XL Class 2 High Visibility Vest, Lime (1805-4X-5X)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-2X)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, 3XL (63251)
- Kishigo High Visibility Clothing