Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Yellow/Grn, 2XL/3XL
Mfr # GF188-2X-3X
Zoro # G4017933
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 2XL/3XL
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # GF188-2X-3X
- Zoro # G4017933
- UPC # 801094171511
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Fits Chest Size | 50 in to 54 in |
Length | 28 1/2 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 50 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 50 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 8.9 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Wizard .28Mm PVC Nylon PVC 60 Riderco, XL (360CXL)
- ACCUFORM Fire Hose Sign, 14X5", R/WHT, PLSTC, FH (MFXG597VP)
- SIGNMISSION No Parking On Grass 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Keep Off Grass - NoPkG (A-1218 Keep Off Grass - NoPkG)
- HEADLINE SIGN Century Series Office Sign, OFFICE, 9 x 3, Black/Silver (4762)
- KISHIGO High Visibility Vest, Unrated, Universal, Lime (PL-V26)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1076-M)
- KISHIGO Vest, Breakaway, Class 3, Lime, XL (1552B-XL)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- KISHIGO High-Visibility Vest, Black, L/XL (B120-L-XL)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- Kishigo High Visibility Clothing