Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Yellow/Grn, 2XL/3XL
Mfr # GF185-2X-3X
Zoro # G4017918
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- ATPV Rating 8.9 cal/sq cm
- Hazard Risk Category (HRC) 2
- Standards ANSI 107
- Features Moderate Resistance to Abrasion, Quick Drying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # GF185-2X-3X
- Zoro # G4017918
- UPC # 801094171351
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 50 in to 54 in |
Size | 2XL/3XL |
Length | 28 1/2 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 50 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 50 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 8.9 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-4-PK (7397-4-PK)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1089-3X)
- KISHIGO Vest, BlackBottom, Class 2, Lime, 2XL-3XL (1509-2X-3X)
- KISHIGO Vest, BlackBottom, Class 2, Lime, L-XL (1509-L-XL)
- KISHIGO XL Class 3 High Visibility Vest, Lime (1242-XL)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM410-L)
- KISHIGO XL Class 3 High Visibility Vest, Orange (1243-XL)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- Kishigo High Visibility Clothing