Kishigo

High Visibility Vest, Yellow/Green, XL


product price: $44.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Lime
  • Size XL
  • ANSI Class 2
  • Material Modacrylic
  • Back Stripe Pattern U
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Fits Chest Size 48 in to 50 in
Length 27 in
Maximum Chest Size 50 in
Minimum Chest Size 48 in

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Zipper, ATPV Rating 8.9 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features Flame Resistance, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.