Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Yellow/Green, L/XL
Mfr # GF185-L-XL
Zoro # G4017872
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size L/XL
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # GF185-L-XL
- Zoro # G4017872
- UPC # 801094171344
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 44 in to 48 in |
Length | 27 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 48 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 48 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 8.9 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features Moderate Resistance to Abrasion, Quick Drying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8D)
- BRADY Lockout Padlock, KD, Brown, 1-7/16"H, PK6 (133267)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-ELHT-O)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BNDC)
- KISHIGO High-Visibility Vest, Green, L/XL (B123-L-XL)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- KISHIGO Safety Vest, Zipper, Black, S/M (B100-S-M)
- KISHIGO High Visibility Vest, Class 3, 5XL, Lime (1550-5X)
- KISHIGO Large Class 3 High Visibility Vest, Lime (1242-L)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1083-4X)
- CONDOR Safety Vest, Yellow/Green, S, Hook-and-Loop (491R87)
- Kishigo Traffic Safety Vests and Apparel