Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Unrated, Universal, White, PK25
Mfr # 401P-SET
Zoro # G4827243
product price: $1,080.99
/pk 25, $43.24/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size Universal
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 401P-SET
- Zoro # G4827243
- UPC # 801094970039
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Fits Chest Size | 34 in to 52 in |
Length | 31 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 52 in |
Details
Item | High Visibility Vest |
Color | White |
ANSI Class | Not Rated |
Material | Polyester |
Back Stripe Pattern | None |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Men's |
Stripe Color | Silver |
Features | Reflective Circle on Front and Back |
Standards | ANSI/ISEA 107 |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Silver |
Legend | Incident Commander |
Total Number of Pockets | 2 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 2 |
Reflective Stripe Color | Silver |
Description
High Visibility Vest, ANSI Class Not Rated, Vest Size S, Traffic Safety Vest Color White, Fits Chest Size 34 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern None, Vest Length 31 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Reflective Circle on Front and Back, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 20PK (Z-262NAT-20PK)
- 3M Safety Glasses, Blue Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XSGAF-BLU)
- SANITA RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 8.5-9, PR (477916-002-40)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, XL (1501TFYX)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Lime (1174-L)
- KISHIGO Vest, BlackBottom, Class 2, Lime, 2XL-3XL (1509-2X-3X)
- KISHIGO Vest, BlackBottom, Class 2, Lime, L-XL (1509-L-XL)
- KISHIGO High-Visibility Vest, Pink, L/XL (B126-L-XL)
- KISHIGO High-Visibility Vest, Purple, S/M (B129-S-M)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Orange (1176-2X)
- CONDOR U-Block Vest, Class2 Orange/Red, 3XL, ANSI Class: 2 (53YL13)
- Kishigo Workwear and Protective Clothing