Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Unrated, Universal, Lime
Mfr # PL-V26
Zoro # G3896785
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size Universal
- ANSI Class Unrated
- Material Polyester Mesh; Cotton Trim
- Back Stripe Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # PL-V26
- Zoro # G3896785
- UPC # 801094441010
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Length | 29 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | Unrated |
Material | Polyester Mesh; Cotton Trim |
Back Stripe Pattern | None |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Orange/Red |
Features | 1" Wide Reflective Stripes; Comfortable Cotton Trim; 3" Hook and Loop Front Closure; 3/4" Elastic Side Closures for Universal Size |
Standards | NOT ANSI RATED |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Orange/Red |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Description
Lime, Not ANSI Compliant, P Series Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Wall-Mount Hook, 8-1/2" H, 2-1/2" W (BKT214)
- SEKURE VIEW 26 in. Outdoor Convex Galvanized Metal Back, Z-Bracket (SCVO-26Z-GB)
- ALLEGRO INDUSTRIES Air Driven Air Pump, 0 to 15 psi, Schrader (9850 W/1/4 SCHRADER)
- CHECKERS Warning Whip, HD, 8 Ft, X Flag and Socket (FS8XL-O)
- KISHIGO Large Men's Safety Vest, Orange (1516-L)
- KISHIGO Large Class 2 High Visibility Vest, Orange (1084-L)
- KISHIGO High-Visibility Vest, Purple, S/M (B129-S-M)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- KISHIGO Vest, BlackBottom, Class 2, Lime, 2XL-3XL (1509-2X-3X)
- KISHIGO 4XL Class 2 High Visibility Vest, Orange (1055-4X)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 4XL, Reg (HVV046)
- Kishigo Traffic Safety Vests and Apparel