Shop All Traffic Safety Vests and Apparel
Kishigo
High-Visibility Vest, Purple, S/M
Mfr # B129-S-M
Zoro # G501767041
original price:
$10.99
14% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 1
- Gender Unisex
- Number of Inside Pockets 2
- Back Stripe Pattern U
- Features Enhanced Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # B129-S-M
- Zoro # G501767041
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Length | 27 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 36 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Cabinet, Unfilled, 15-1/2 In H (LR018E)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, L (N10590)
- PIP Knit Gloves, 15 ga Thick, M, Yellow Cuff, PR (19-007/M)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Pk50 (DL14BTB50)
- KISHIGO High-Visibility Vest, Black, S/M (B120-S-M)
- KISHIGO High-Visibility Vest, Black, 2XL/3XL (B120-2X-3X)
- KISHIGO High-Visibility Vest, Blue, 2XL/3XL (B121-2X-3X)
- KISHIGO XL Class 2 Breakaway High Visibility Vest, Orange (1176-XL)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1090-XL)
- KISHIGO 2XL Class 2 Flame Resistant Vest, Lime (F300-2X)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1084-2X)
- Kishigo Workwear and Protective Clothing