Shop All Traffic Safety Vests and Apparel
Kishigo
High-Visibility Vest, Purple, L/XL
Mfr # B129-L-XL
Zoro # G601766975
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # B129-L-XL
- Zoro # G601766975
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Length | 27 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, XXL (D6323LCG-XXL)
- ERB SAFETY E16 Headgear with Pin-lock Adjustment (15180)
- CHECKERS Quick Disconnect Base Mount Kit (FSQD-KIT)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown (CMP1200 12M)
- KISHIGO High-Visibility Vest, Green, 4XL/5XL (B123-4X-5X)
- KISHIGO High-Visibility Vest, Blue, S/M (B121-S-M)
- KISHIGO High-Visibility Vest, Black, L/XL (B120-L-XL)
- KISHIGO Medium Class 3 High Visibility Vest, Orange (1551-M)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1055-5X)
- KISHIGO S/M Class 2 High Visibility Vest, Lime (1805-S-M)
- PIONEER Multi Pocket Mesh Vest, Green, 5XL (V1024860U-5XL)
- Kishigo High Visibility Clothing