Shop All Traffic Safety Vests and Apparel
Kishigo
High-Visibility Vest, Purple, 2XL/3XL
Mfr # B129-2X-3X
Zoro # G901766996
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28 in
- Features Enhanced Visibility
- Closure Type Hook-and-Loop
- Back Stripe Pattern U
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # B129-2X-3X
- Zoro # G901766996
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 28 in |
Size | 2XL/3XL |
Minimum Chest Size | 50 in |
Maximum Chest Size | 54 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-12/6FT)
- MILWAUKEE TOOL Climbing White Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1300)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-12)
- WATSON GLOVES Unlined Goatskin Driver - Xxlarge PR (546-XXL)
- KISHIGO High-Visibility Vest, Pink, L/XL (B126-L-XL)
- KISHIGO High-Visibility Vest, Green, L/XL (B123-L-XL)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM389-L)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1089-3X)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1076-M)
- DISASTER MANAGEMENT SYSTEMS Care Facility Command Kit, 11 Vests (DMS 05526)
- Kishigo Workwear and Protective Clothing