Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Orange/Red, S/M
Mfr # GF184-S-M
Zoro # G4017778
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size S/M
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # GF184-S-M
- Zoro # G4017778
- UPC # 801094171290
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Fits Chest Size | 40 in to 42 in |
Length | 27 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features Moderate Resistance to Abrasion, Quick Drying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Trip Hazard Be Alert Watch Your Step, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-2120)
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor (8510816)
- TINGLEY RUBBER Lg Org Rainsuit (S63219.LG)
- SAFE KEEPER 3ft Webbed Anchor Strap (PN806(3FT)-SK)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Lime (1174-4X)
- KISHIGO Medium Men's Safety Vest, Orange (1516-M)
- KISHIGO High-Visibility Vest, Blue, 2XL/3XL (B121-2X-3X)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- KISHIGO High-Visibility Vest, Zipper, Red, S/M (B103-S-M)
- PIONEER Multi Pocket Mesh Vest, Green, Large (V1024860U-L)
- Kishigo High Visibility Clothing