Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Orange/Red, 3XL
Mfr # GF182NF-3X
Zoro # G4017881
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 3XL
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # GF182NF-3X
- Zoro # G4017881
- UPC # 801094171184
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Length | 29 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Zipper, ATPV Rating 5.5 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features Flame Resistance, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1221)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (VEN6144N)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8901B)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +1.50 Diopter (8PJK6)
- KISHIGO 2X-4X, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-2X-4X)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM389-2X)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1077-3X)
- KISHIGO L/XL Class 2 High Visibility Vest, Lime (1805-L-XL)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- KISHIGO 2X Black Panels Safety Vest, Lime (1513-2X)
- CONDOR U-Block Vest, Class3 Orange/Red, 3XL (53YL85)
- Kishigo Traffic Safety Vests and Apparel