Shop All Traffic Safety Vests and Apparel
Kishigo
High-Visibility Vest, Green, L/XL
Mfr # B123-L-XL
Zoro # G601767002
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Length 27 in
- Number of Outside Pockets 1
- ANSI Class Not Rated
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # B123-L-XL
- Zoro # G601767002
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Length | 27 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Goatskin Palm, Small, 1 Pair (1540-3)
- DURABLE CORP 2' X 3' Black W/Yellow Border Anti-Fatigue Mat (442S23BKY)
- KENT SAFETY First Responder PFD, Orange, L/XL (151400-200-050-23)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (N1S-5-MR)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- KISHIGO High-Visibility Vest, Purple, S/M (B129-S-M)
- KISHIGO High-Visibility Vest, Green, S/M (B123-S-M)
- KISHIGO Hi-Vis Vest, Hook-Loop, Class 2, Lime, L-XL (1571-L-XL)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- KISHIGO 5XL Class 2 Breakaway High Visibility Vest, Orange (1176-5X)
- PIONEER Polyester Mesh Vest, Orange, Small (V1025050U-S)
- Kishigo High Visibility Clothing