Shop All Traffic Safety Vests and Apparel
Kishigo
High-Visibility Vest, Green, 2XL/3XL
Mfr # B123-2X-3X
Zoro # G201766993
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern U
- ATPV Rating Not Rated
- Length 28 in
- ANSI Class Not Rated
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # B123-2X-3X
- Zoro # G201766993
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 28 in |
Size | 2XL/3XL |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 50 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Dust Cap, Use with 3RVJ1 (9091)
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-420)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-LG)
- KISHIGO High-Visibility Vest, Black, 2XL/3XL (B120-2X-3X)
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- KISHIGO High-Visibility Vest, Pink, L/XL (B126-L-XL)
- KISHIGO Medium Class 3 High Visibility Vest, Lime (1242-M)
- KISHIGO Vest, Breakaway, Class 3, Lime, XL (1552B-XL)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1077-3X)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, S (61814)
- Kishigo Traffic Safety Vests and Apparel