Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Class 3, L, Lime
Mfr # 1550-L
Zoro # G7470913
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107-2010
- Gender Unisex
- Color Yellow/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1550-L
- Zoro # G7470913
- UPC # 801094155023
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 44 in to 46 in |
Details
Standards | ANSI/ISEA 107-2010 |
Gender | Unisex |
Color | Yellow/Green |
Item | High Visibility Vest |
Description
High Visibility Vest, Fits Chest Size 44 in to 46 in, Gender Unisex, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green (10034023)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz XL, PR (69BSKFFL/X)
- MAXIFOAM PREMIUM VF, CoatedGloves, Nitrile, XL, W/G, 43FJ93, PR (34-800V/XL)
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B211)
- KISHIGO High Visibility Vest, Class 3, XL, Lime (1550-XL)
- KISHIGO High Visibility Vest, Class 3, 5XL, Lime (1550-5X)
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- KISHIGO XL Class 2 Breakaway High Visibility Vest, Orange (1176-XL)
- KISHIGO 3X Black Panels Safety Vest, Lime (1513-3X)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1055-3X)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/L)
- Kishigo Traffic Safety Vests and Apparel