Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Class 3, 5XL, Lime
Mfr # 1550-5X
Zoro # G7471893
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Gender Unisex
- Standards ANSI/ISEA 107-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1550-5X
- Zoro # G7471893
- UPC # 801094155078
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 64 in to 66 in |
Details
Color | Yellow/Green |
Gender | Unisex |
Standards | ANSI/ISEA 107-2010 |
Item | High Visibility Vest |
Description
High Visibility Vest, Fits Chest Size 64 in to 66 in, Gender Unisex, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS Full Zip Fleece Hoodie Mens Black 2X (CMN5011)
- FIRST AID ONLY Eye Cup, Plastic, White (M795)
- WBOX INDR/OUT SIREN 105 DB (0E-1GANGSIRN)
- GLOWEAR BY ERGODYNE Medium Class 2 Economy T-Shirt, Lime (8289)
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- KISHIGO High Visibility Vest, Class 3, XL, Lime (1550-XL)
- KISHIGO High Visibility Vest, Class 3, L, Lime (1550-L)
- KISHIGO 4XL Class 3 High Visibility Vest, Lime (1242-4X)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1083-L)
- KISHIGO 3XL Class 2 Breakaway High Visibility Vest, Orange (1176-3X)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM68)
- Kishigo Traffic Safety Vests and Apparel