Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Class 2, XL, Lime
Mfr # S5000-XL
Zoro # G7559284
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # S5000-XL
- Zoro # G7559284
- UPC # 801094500038
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Length | 28 1/2 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Mesh Back, Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 6, Features Grommets, Left and Right Mic Tabs, Padded Neck, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Frog Cable (7000XGNN0KK)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-7.5W)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 080)
- TRI-DEX Label Holder, Snap-In, 1-3/4x4 In, PK25 (TR-1754)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1163-4X)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1090-3X)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-2X)
- KISHIGO Medium Class 2 Breakaway High Visibility Vest, Lime (1174-M)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- CONDOR Safety Vest, Orange/Red, L/XL, Polyester (491T05)
- Kishigo High Visibility Clothing