Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Class 2, L, Lime
Mfr # S5000-L
Zoro # G7559327
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Material Polyester
- ANSI Class 2
- Length 27 3/4 in
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # S5000-L
- Zoro # G7559327
- UPC # 801094500021
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 27 3/4 in |
Fits Chest Size | 44 in to 46 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 6, Features Grommets, Left and Right Mic Tabs, Padded Neck, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH3X001200)
- DUE NORTH Traction Device for Shoes M, PR (V3550270-M)
- MCR SAFETY Gloves, M, PR (MU3213DPM)
- RADIANS Safety Glasses, Gray Uncoated (MR0120ID)
- KISHIGO 4X Black Panels Safety Vest, Orange (1514-4X)
- KISHIGO High-Visibility Vest, Purple, S/M (B129-S-M)
- KISHIGO Vest, Breakaway, Class 3, Lime, L (1552B-L)
- KISHIGO XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-XL)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1055-5X)
- KISHIGO XL Black Panels Safety Vest, Lime (1513-XL)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- Kishigo Traffic Safety Vests and Apparel