Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Class 2, 2XL, Lime
Mfr # S5000-2X
Zoro # G7613263
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28 1/2 in
- ATPV Rating Not Rated
- Fits Chest Size 52 in to 54 in
- Features Grommets, Left and Right Mic Tabs, Padded Neck
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # S5000-2X
- Zoro # G7613263
- UPC # 801094500045
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 28 1/2 in |
Fits Chest Size | 52 in to 54 in |
Size | 2XL |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 6, Features Grommets, Left and Right Mic Tabs, Padded Neck, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size S (7) (99-1-9605-7)
- PANDUIT Sign, Warning Arc Flash, Orange/White, PK5, PVS0305W2102Y (PVS0305W2102Y)
- EDWARDS SIGNALING Fire Bell, Red, 10 In. (438D-10N5-R)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWHXL002500)
- KISHIGO Safety Vest, Zipper, Black, 2XL/3XL (B100-2X-3X)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1076-M)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1084-M)
- KISHIGO Medium Class 3 High Visibility Vest, Orange (1243-M)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1083-3X)
- KISHIGO High-Visibility Vest, Black, L/XL (B120-L-XL)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-2X (SV55B-2ZGD-2X)
- Kishigo Traffic Safety Vests and Apparel