Shop All Surveyor Vests
Kishigo
High-Visibility Vest, Black/Lime, Women, XL
Mfr # 1824-XL
Zoro # G510105575
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black/Lime
- Material Polyester
- Closure Type Zipper
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1824-XL
- Zoro # G510105575
- UPC # 801094182432
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | XL |
Length | 29 1/4 in |
Vest Size | XL |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 3, Standards ANSI 107
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0215-L)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-631)
- ERB SAFETY Safety Vest, Hi-Viz, Reflective, Lime, M (14625)
- PANDUIT Underground Tape, Electric Line, 6" x 10 (HTU6R-E)
- KISHIGO L, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-L)
- KISHIGO 4X-5X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-4X-5X)
- KISHIGO 3X, Lime, Class 2, Professional Surveyors Vest (S5000-3X)
- KISHIGO S-M Green Enhanced Visibility Multi Pocket Vest (B104-S-M)
- KISHIGO L, Lime Class 3 High Performance Surveyors Zipper Vest (S5014-L)
- KISHIGO 5XL, Orange Class 2 Black Series Surveyors Vest (S5003-5X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O4X)
- Kishigo High Visibility Clothing