Shop All Surveyor Vests
Kishigo
High-Visibility Vest, Black/Lime, Women, M
Mfr # 1824-M
Zoro # G310105553
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black/Lime
- Material Polyester
- Closure Type Zipper
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1824-M
- Zoro # G310105553
- UPC # 801094182418
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Length | 27 1/2 in |
Vest Size | M |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 3, Standards ANSI 107
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Compressed Air, 1/2to1-3/8 In (5661-O)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI32XLEGS)
- STRANCO Die-Cut Reflective Letter Label, D (DWR-SINGLE-8-D)
- KISHIGO 2X-3X Green Enhanced Visibility Multi Pocket Vest (B104-2X-3X)
- KISHIGO 4XL, Lime Class 2 Black Series Surveyors Vest (S5002-4X)
- KISHIGO 3X, Lime Class 3 High Performance Surveyors Zipper Vest (S5014-3X)
- KISHIGO 3X, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-3X)
- KISHIGO S-M, Orange, Class 2, Black Bottom Mesh Vest - Economy (1529-S-M)
- KISHIGO L, Orange, Class 2, All Mesh Contrast Vest (1196-L)
- KISHIGO S, Orange Class 2 High Performance Surveyors Zipper Vest (S5005-S)
- Kishigo Surveyor Vests