Shop All Surveyor Vests
Kishigo
High-Visibility Vest, Black/Lime, Women, L
Mfr # 1824-L
Zoro # G010105617
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Black/Lime
- Material Polyester
- Closure Type Zipper
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1824-L
- Zoro # G010105617
- UPC # 801094182425
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Vest Size | L |
Length | 28 3/8 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 3, Standards ANSI 107
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, 2XL, Blue, PK300 (SH-X1224-B)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-1200-L)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, L (TRX500-L)
- TINGLEY 4"H Rubber Overshoes (1300 XLG)
- KISHIGO 2XL, Lime Class 2 Black Series Surveyors Vest (S5002-2X)
- KISHIGO XL, Lime, Class 2 Premium Brilliant Series Ultimate Reflective Vest (1543-XL)
- KISHIGO 4X-5X, Orange, Class 2, Black Bottom Mesh Vest - Economy (1529-4X-5X)
- KISHIGO 2X-3X, Lime Class 2 Single Contrast Economy Series Vest (1527-2X-3X)
- KISHIGO M, Orange, Class 2, Combined Performance 5 Pocket Solid Vest (1198-M)
- KISHIGO 5XL, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-5X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-5X)
- Kishigo Workwear and Protective Clothing