Shop All Surveyor Vests
Kishigo
High-Visibility Vest, Black/Lime, Men's, XL
Mfr # 1823-XL
Zoro # G710105603
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black/Lime
- Material Polyester
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1823-XL
- Zoro # G710105603
- UPC # 801094182333
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | XL |
Length | 29 7/8 in |
Vest Size | XL |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Gender Men's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 3, Standards ANSI 107
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 /40 KA Yellow)
- OSMO 5ft Flood Barrier (FB5F-P-1)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- CONDOR Flammable Liquid Safety Cabinet, 65inH (45AE85)
- KISHIGO XL, Orange Class 2 Black Series Surveyors Vest (S5003-XL)
- KISHIGO L, Lime Class 2 Black Series Surveyors Vest (S5002-L)
- KISHIGO 4X-5X Yellow Enhanced Visibility Multi Pocket Vest (B106-4X-5X)
- KISHIGO 2X-3X Pink Enhanced Visibility Multi Pocket Vest (B107-2X-3X)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, S (1823-S)
- KISHIGO 5XL, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-5X)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, S/M (8250Z)
- Kishigo Workwear and Protective Clothing