Shop All Surveyor Vests
Kishigo
High-Visibility Vest, Black/Lime, Men's, S
Mfr # 1823-S
Zoro # G610105611
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black/Lime
- Material Polyester
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1823-S
- Zoro # G610105611
- UPC # 801094182302
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | S |
Vest Size | S |
Length | 28 1/8 in |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size S, Gender Men's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 3, Standards ANSI 107
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (BM-094-1-342)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR (KKC1FN-03-M)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- MUCK BOOT CO Size 8 Men's Ankle Boot Steel Work Boot (CCSTCSA M 080)
- KISHIGO 5X, Lime, Class 3, Usa, Fr Economy Vest (F498-5X)
- KISHIGO M, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-M)
- KISHIGO L-XL Pink Enhanced Visibility Multi Pocket Vest (B107-L-XL)
- KISHIGO S, Lime, Class 3, Premium Brilliant Series Breakaway Vest (1552B-S)
- KISHIGO S-M, Lime, Class 2, Zipper Mesh Vest- Economy (1547-S-M)
- KISHIGO S-M, Lime Class 2 Single Contrast Economy Series Vest (1527-S-M)
- GLOWEAR BY ERGODYNE Lime 2XL/3XL Hi-Vis FR Surveyor Vest - Class 2, NFPA 70E, Mesh (8262FRZ)
- Kishigo Surveyor Vests