Shop All Surveyor Vests
Kishigo
High-Visibility Vest, Black/Lime, Men's, 5X
Mfr # 1823-5X
Zoro # G810105558
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5X
- Color Black/Lime
- Material Polyester
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1823-5X
- Zoro # G810105558
- UPC # 801094182371
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 5X |
Length | 31 1/2 in |
Vest Size | 5XL |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Gender Men's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 3, Standards ANSI 107
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318E)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS-FLEX185-2X)
- ZORO SELECT Lockout Cable, Red, Dielectric, 3 ft.L (45MZ57)
- THINK SAFE First Voice CPR/AED Poster Set, 11in X 17in, 2/Pack (POSTER - 2)
- KISHIGO S-M Red Enhanced Visibility Multi Pocket Vest (B103-S-M)
- KISHIGO XL, Orange Class 2 Black Series Surveyors Vest (S5003-XL)
- KISHIGO M, Fluorescent Red High Performance Surveyors Vest (S5704-M)
- KISHIGO 4X, Lime, Class 3, Usa, Fr Economy Vest (F498-4X)
- KISHIGO M, Orange, Class 2, Combined Performance 5 Pocket Solid Vest (1198-M)
- KISHIGO S-M, Lime, Class 2, Zipper Mesh Vest- Economy (1547-S-M)
- KISHIGO 2X-3X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-2X-3X)
- Kishigo Workwear and Protective Clothing