Shop All Surveyor Vests
Kishigo
High-Visibility Vest, Black/Lime, Men's, 2X
Mfr # 1823-2X
Zoro # G410105552
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Color Black/Lime
- Material Polyester
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1823-2X
- Zoro # G410105552
- UPC # 801094182340
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X |
Length | 29 7/8 in |
Vest Size | 2XL |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Gender Men's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 3, Standards ANSI 107
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-EG_12x18 (T1-1693-EG_12x18)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (2066-M (8))
- PORTWEST Anti-Vibration Glove, XL (A790)
- KISHIGO S, Orange Class 2 High Performance Surveyors Zipper Vest (S5005-S)
- KISHIGO Yellow, Not ANSI Compliant, Incident Command Vest (3710I)
- KISHIGO M, Fluorescent Red High Performance Surveyors Vest (S5704-M)
- KISHIGO 4X-5X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-4X-5X)
- KISHIGO 3X, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-3X)
- KISHIGO 4X, Orange, Class 2, 3 Pocket Zipper Mesh Vest (1086-4X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OM)
- Kishigo Workwear and Protective Clothing