Shop All Traffic Safety Vests and Apparel
Kishigo
High-Visibility Vest, Black, S/M
Mfr # B120-S-M
Zoro # G503076158
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Hook-and-Loop
- Length 27 in
- ANSI Class Not Rated
- Back Stripe Pattern U
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # B120-S-M
- Zoro # G503076158
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 27 in |
Size | S/M |
Minimum Chest Size | 36 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 42 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- STRANCO Die-Cut Reflective Letter Label, D (DWR-SINGLE-8-D)
- PROFLEX BY ERGODYNE Universal Wrist WrapTan (400)
- PLASTICADE Barricade, Type II, EG Sheet (111-T12-C8-EG)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- KISHIGO High-Visibility Vest, Blue, S/M (B121-S-M)
- KISHIGO High-Visibility Vest, Pink, L/XL (B126-L-XL)
- KISHIGO 5X Black Panels Safety Vest, Lime (1513-5X)
- KISHIGO Medium Black Panels Safety Vest, Lime (1513-M)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-2X (SV22-1ZBLM-2X)
- Kishigo High Visibility Clothing