Shop All Traffic Safety Vests and Apparel
Kishigo
High-Visibility Vest, Black, L/XL
Mfr # B120-L-XL
Zoro # G503076202
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Number of Outside Pockets 1
- Length 27 in
- Features Enhanced Visibility
- Number of Inside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # B120-L-XL
- Zoro # G503076202
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Length | 27 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 44 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 3.5in (CBS-35)
- CARHARTT Rugged Flex Relaxed Fit Midweight Canvas Short-Sleeve Shirt, Navy, Medium, REG (103555-412MREG)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2OXL)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341125)
- KISHIGO High-Visibility Vest, Green, 4XL/5XL (B123-4X-5X)
- KISHIGO High-Visibility Vest, Black, S/M (B120-S-M)
- KISHIGO High-Visibility Vest, Black, 2XL/3XL (B120-2X-3X)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1163-M)
- KISHIGO 5XL Class 3 High Visibility Vest, Lime (1242-5X)
- KISHIGO High-Visibility Vest, Green, S/M (B123-S-M)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-2X)
- Kishigo Workwear and Protective Clothing