Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, ANSI Class 2, 2XL
Mfr # GF182NZ-2X
Zoro # G7806489
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 5.5 cal/sq cm
- Stripe Color Silver
- Color Orange
- Features 360 Degrees Visibility
- Vest Stripe Color Family Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # GF182NZ-2X
- Zoro # G7806489
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 48 in to 50 in |
Size | 2XL |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Details
ATPV Rating | 5.5 cal/sq cm |
Stripe Color | Silver |
Color | Orange |
Features | 360 Degrees Visibility |
Vest Stripe Color Family | Silver |
Item | High Visibility Vest |
ANSI Class | 2 |
Pockets | 4-6 |
Closure Type | Zipper |
Gender | Men's |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 1 |
Material | Modacrylic |
Number of Pockets with Closure | 5 |
Back Stripe Pattern | U |
Reflective Stripe Main Color | Silver |
Reflective Stripe Color | Silver |
Breakaway | No |
Total Number of Pockets | 5 |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Dielectric Zipper, ATPV Rating 5.5 cal/sq cm, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (PN112AF)
- ALLEGRO INDUSTRIES Nova 2000 Inner Lens, PK10 (NV20-18)
- LYLE Speed Hump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5006-EG_12x18 (T1-5006-EG_12x18)
- 2W INTERNATIONAL Hard Hat Sweat Band 100 Pack, 100PK (HSB-100)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM410-L)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1056-2X)
- KISHIGO High-Visibility Vest, Green, 4XL/5XL (B123-4X-5X)
- KISHIGO Vest, BlackBottom, Class 2, Lime, 2XL-3XL (1509-2X-3X)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1090-M)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Vest, One Internal Pocket, S (MTTVL)
- Kishigo Workwear and Protective Clothing