Shop All Flame Resistant & Arc Flash Shirts
This Product is Discontinued
Kishigo
Flame Resistant Crewneck Shirt, Lime, Modacrylic/Cotton, M (Discontinued)
Mfr # F406-M
Zoro # G8137421
Free Shipping & Returns
This Product is Discontinued
Key Features
- ATPV Rating 9.8 cal/sq cm
- Arc Flash PPE Category 2
- Size M
- Hazard Risk Category (HRC) 2
- Fits Chest Size 34 in to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # F406-M
- Zoro # G8137421
- UPC # 801094101310
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 28 3/4 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Sleeve Length Type | Long |
Description
ANSI Class 3, ATPV Rating 9.8 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 6.4 oz, Features 2 In. Wide High Performance Breathable Reflective Material Greatly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes, Dark Flame Resistant Sides Provide Visual Contrast, Lightweight Modacrylic Blend Flame Resistant Interlock Knit Material, Closure Type Pullover, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.