Kishigo

Fall Protection Vest, S/M, Lime (Discontinued)


Key Features

  • Color Lime
  • ANSI Class 2
  • Material Polyester
  • Back Stripe Pattern U
  • Closure Type Snaps
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size S/M
Length 27 in
Fits Chest Size 36 in
Maximum Chest Size 42 in
Minimum Chest Size 36 in
Reflective Stripe Width 2 in

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Back and Side Openings for Harness Rings, Left Chest Mic Tab, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.