Shop All Traffic Safety Vests and Apparel
Kishigo
Fall Protection Vest, L/XL, Lime
Mfr # T341-L-XL
Zoro # G4792952
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size L/XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # T341-L-XL
- Zoro # G4792952
- UPC # 801094881212
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Length | 27 in |
Fits Chest Size | 44 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 48 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Back and Side Openings for Harness Rings, Left Chest Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, M (0379RHVLMED)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Green, 65 FPM (125XBRZG24D)
- GLOWEAR BY ERGODYNE L/XL Class E Hi-Vis Pants, Lime (8910)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-3 (TDF303VPE)
- KISHIGO XL Black Panels Safety Vest, Lime (1513-XL)
- KISHIGO High Visibility Vest, Yellow/Grn, 2XL/3XL (GF188-2X-3X)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Lime (1174-4X)
- KISHIGO Large Class 2 High Visibility Vest, Orange (S5001-L)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1055-2X)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1090-XL)
- RADIANS Hi-Vis Econ TpR/Cl2 Mesh Safety Vst/Zip-Grn-3X (SV2ZGM3X)
- Kishigo Workwear and Protective Clothing