Shop All Traffic Safety Vests and Apparel
This Product is Discontinued
Kishigo
Fall Protection Vest, 4XL/5XL, Lime (Discontinued)
Mfr # T341-4X-5X
Zoro # G4792943
This Product is Discontinued
Key Features
- Color Lime
- Size 4XL/5XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # T341-4X-5X
- Zoro # G4792943
- UPC # 801094881236
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Length | 30 in |
Fits Chest Size | 56 in |
Maximum Chest Size | 62 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 56 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Back and Side Openings for Harness Rings, Left Chest Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.