Shop All High Visibility Jackets & Coats
Kishigo
Bomber Jacket, Hi-Vis, Orange, 2XL
Mfr # JS120-2X
Zoro # G5143765
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 0-3
- Includes Durable Waterproof Seam Sealed Shell, Hidden Collar Hood, 2 inW 3M(TM) Scotchlite(TM) Reflective Material with 3 in Contrast, Reflective Piping on Collar, Shoulders, Hood and Sleeve Seams, Adjustable Cuffs, Black Bottom Front and Cuffs for Durability, Removable Black Thermo Insulated Quilted
- Standards ANSI 107 Type R, Class 3 Compliant
- Fits Chest Size 52 in to 54 in
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # JS120-2X
- Zoro # G5143765
- UPC # 801094604538
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Fits Chest Size | 52 in to 54 in |
Length | 29 in |
Size | 2XL |
Size-Body Type | Regular |
Sleeve Length | 30 3/4 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Garment Length | Hip Length |
Maximum Chest Size | 54 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Black; Orange, Size 2XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 54 in, Material Polyester, Includes Removable Liner Yes, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Contrasting Stripes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Frock, 3XL, White, PK30 (TY210SWH3X0030VP)
- RADIANS 4XL Long Sleeve T-Shirt, Green (ST21-NPGS-4X)
- 3M Clip, For Use With Hard Hats Transparent, 10 PK (46448-00000)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 2 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415S0023BL)
- KISHIGO XL, Orange, Class 3, Ripstop Bomber Jacket (JS131-XL)
- KISHIGO L, Lime, Class 3, Economy Bomber Jacket (JS121-L)
- KISHIGO L-XL, Lime, Class 3, Storm Cover Rainwear Jacket (RWJ102-L-XL)
- KISHIGO 2X, Lime, Class 3, Economy Bomber Jacket (JS121-2X)
- KISHIGO XL, Lime Class 3 Black Series Parka (JS140-XL)
- KISHIGO XL Hi -Vis Bomber Jacket, Orange (JS120-XL)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, Large, Lime, Class 3 (360C-3 L)
- Kishigo Workwear and Protective Clothing