Shop All Traffic Safety Vests and Apparel
Kishigo
5XL High-Visibility Vest, Polyester
Mfr # 1090-5X
Zoro # G2106557
product price: $8.99
/ea
Sold in multiples of 3 for $26.97
$26.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size 5XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1090-5X
- Zoro # G2106557
- UPC # 801094109071
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64" to 66" |
Length | 28 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Features | Left chest mic tab |
ATPV Rating | Not Rated |
Standards | ANSI/ISEA 107-2010 |
Vest Stripe Color Family | Silver |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
5X, Orange, Class 2, Single Pocket Zipper Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- MSA SAFETY MSA Advantage™ 200 Half Mask, L (815700)
- AMMEX Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, Ivory (AMXTLF48100)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- KISHIGO Large Black Panels Safety Vest, Orange (1514-L)
- KISHIGO High-Visibility Vest, Purple, L/XL (B129-L-XL)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM389-2X)
- KISHIGO 3XL Class 3 High Visibility Vest, Orange (1243-3X)
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- KISHIGO High-Visibility Vest, Zipper, Red, 4XL/5XL (B103-4X-5X)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN31)
- Kishigo High Visibility Clothing