Shop All Traffic Safety Vests and Apparel
Kishigo
5XL Class 3 High Visibility Vest, Lime
Mfr # 1242-5X
Zoro # G4189981
product price: $15.99
/ea
Sold in multiples of 3 for $47.97
$47.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 3
- Back Stripe Pattern U-Block
- Stripe Color Silver
- ATPV Rating Not Rated
- Number of Pockets with Closure 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1242-5X
- Zoro # G4189981
- UPC # 801094124272
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64" to 66" |
Length | 27 in |
Details
ANSI Class | 3 |
Back Stripe Pattern | U-Block |
Stripe Color | Silver |
ATPV Rating | Not Rated |
Number of Pockets with Closure | 3 |
Color | Yellow/Green |
Item | High Visibility Vest |
Standards | ANSI 107 Type R Class 3 |
Material | Polyester Mesh |
Features | 2" Wide High Performance Reflective Material with 3" Contrasting Mesh; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Radio Pocket; Outside Right Chest 2-Tier, 3-Division Pocket; Inside Lower Patch Pockets; Two Lower Outside Solid Material Patch Pockets with Flaps; Ultra-Cool |
Vest Stripe Color Family | Silver |
Gender | Unisex |
Closure Type | Zipper |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 4 |
Description
5X, Lime, Class 3, 6 Pocket Contrast Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10206057)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- LITHONIA LIGHTING Exit Fixture, Black with Green (EXG LED B EL M6)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 2XL (8402X2)
- KISHIGO XL Class 3 High Visibility Vest, Orange (1243-XL)
- KISHIGO Medium Class 3 High Visibility Vest, Lime (1242-M)
- KISHIGO 3XL Class 3 High Visibility Vest, Lime (1242-3X)
- KISHIGO High-Visibility Vest, Zipper, Red, 4XL/5XL (B103-4X-5X)
- KISHIGO Large Black Panels Safety Vest, Orange (1514-L)
- KISHIGO Medium Men's Safety Vest, Orange (1516-M)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5111)
- Kishigo Workwear and Protective Clothing