Shop All Traffic Safety Vests and Apparel
Kishigo
5XL Class 2 Breakaway High Visibility Vest, Orange
Mfr # 1176-5X
Zoro # G4017824
original price:
$16.15
11% off
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kishigo
- MFR # 1176-5X
- Zoro # G4017824
- UPC # 801094117670
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Length | 30 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Black/Yellow, PR (MFG2-04-S)
- HONEYWELL NORTH Nitri-Knit Supported Nitrile Gloves, Blue, XL (NK803ES/10)
- LITHONIA LIGHTING Exit Sign w/Emergency Light, LED, 120/277V (LHQM LED G HO M6)
- RED KAP Mns Ss Black Poplin Work Shirt, 6XL (SP24BK SS 6XL)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- KISHIGO 4XL Class 2 Breakaway High Visibility Vest, Orange (1176-4X)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Orange (1176-2X)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- KISHIGO Medium Class 3 High Visibility Vest, Lime (1242-M)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1077-3X)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- Kishigo Workwear and Protective Clothing