Shop All Traffic Safety Vests and Apparel
Kishigo
5X Black Panels Safety Vest, Orange
Mfr # 1514-5X
Zoro # G5142627
product price: $22.99
/ea
Sold in multiples of 3 for $68.97
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size 5XL
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1514-5X
- Zoro # G5142627
- UPC # 801094151476
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64" to 66" |
Length | 28 in |
Details
Item | Safety Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Modacrylic |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Stripe Color | Silver |
Standards | ANSI/ISEA 107 Class 2 Compliant |
Features | Ulta-Cool Polyester Mesh, Durable Webbing Reinforcement Closure, 2" Wide Silver Reflective Materials with 3" Breathable Contrasting Color, Reflective Trim Around Arms and Piping Down Sides For Added Low Light Visibility, Black Sides Provides Contrast and adds a Sporty Look |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 4 |
ANSI Type | Type R |
Description
5X, Orange, Class 2, Premium Black Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MIG/TIG Welding Gloves, Goatskin Palm, M (86550/M)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- SPEAKMAN Hot Valve Icon 1/4 Turn 4 In.cs (RPG05-0904)
- BULLARD Clear Outer Lens, PK25 (MP771020)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1083-XL)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1083-3X)
- KISHIGO 2XL/3XL Class 2 High Visibility Vest, Lime (1805-2X-3X)
- KISHIGO Small Women's High Visibility Vest, Lime (1521-S)
- KISHIGO High-Visibility Vest, Black, S/M (B120-S-M)
- KISHIGO Safety Vest, Zipper, Black, 2XL/3XL (B100-2X-3X)
- RADIANS Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Grn-XL (SV22GL-2ZGM-XL)
- Kishigo Traffic Safety Vests and Apparel