Shop All Traffic Safety Vests and Apparel
Kishigo
5X Black Panels Safety Vest, Lime
Mfr # 1513-5X
Zoro # G5142557
product price: $22.99
/ea
Sold in multiples of 3 for $68.97
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size 5XL
- ANSI Class 3
- Material Modacrylic
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kishigo
- MFR # 1513-5X
- Zoro # G5142557
- UPC # 801094151377
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64" to 66" |
Length | 28 in |
Details
Item | Safety Vest |
Color | Yellow/Green |
ANSI Class | 3 |
Material | Modacrylic |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Stripe Color | Silver |
ATPV Rating | Not Rated |
Standards | ANSI/ISEA 107 Class 2 Compliant |
Vest Stripe Color Family | Silver |
Features | Ulta-Cool Polyester Mesh, Durable Webbing Reinforcement Closure, 2" Wide Silver Reflective Materials with 3" Breathable Contrasting Color, Reflective Trim Around Arms and Piping Down Sides For Added Low Light Visibility, Black Sides Provides Contrast and adds a Sporty Look |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 4 |
Description
5X, Lime, Class 2, Premium Black Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, Large, Pair (IRNBHG04L)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 11 (XAN3P/2080AZ532-11)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (662-15221)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1083-3X)
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- KISHIGO Vest, BlackBottom, Class 2, Lime, L-XL (1509-L-XL)
- KISHIGO Large Class 3 High Visibility Vest, Lime (1242-L)
- KISHIGO Medium Class 2 Fleece Breakaway High Visibility Vest, Orange (1176-M)
- KISHIGO 5X Black Panels Safety Vest, Orange (1514-5X)
- PIONEER Ladies Mesh Back Vest, Green, Large (V1021860U-L)
- Kishigo Traffic Safety Vests and Apparel